Shop All Thumb Screws
Bsc Preferred
Steel Knurled-Head Extended-Tip Thumb Screw 10-24 Thread Size 1-1/2 Long
Mfr # 90079A251
Zoro # G111396884
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1.5"
- Material Black-Oxide Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90079A251
- Zoro # G111396884
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1.5" |
Details
Material | Black-Oxide Steel |
Finish | Black |
Description
Also known as dog- and pilot-point thumb screws insert the point into a drilled hole or slot to hold objects in place. A black-oxide finish provides corrosion resistance in dry environments. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel (Z1624)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 240 PK (B51010.031.0400)
- AMPG Coupling Nut, 1/2"-13, Aluminum, Plain, 1-1/4 in Lg, 5/8 in Hex Wd (NUT6081213)
- BSC PREFERRED Steel Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long 1/2 Diameter Head (91882A374)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 1/2 Long (98816A249)
- BSC PREFERRED Swivel-Tip Thumb Screw 3/8-16 Thread Size 3 Long (90282A233)
- BSC PREFERRED Stainless Steel Raised Knurled-Head Thumb Screw 4-40 Thread Size 7/16 Long 3/8 Diameter Head (91830A104)
- BSC PREFERRED Stainless Steel Raised Knurled-Head Thumb Screw 4-40 Thread Size 3/8 Long 3/8 Diameter Head (91830A102)
- BSC PREFERRED Steel Spade-Head Thumb Screws 3/8-16 Thread Size 3 Long, 10PK (90181A636)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-1/2 in Lg, 10 PK (36765)
- Bsc Preferred Thumb Screws