Shop All Thumb Screws
Bsc Preferred
Steel Flanged Spade-Head Thumb Screws 3/8-16 Thread Size 3/4 Long, 10PK
Mfr # 90179A622
Zoro # G111398338
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Steel
- Head Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90179A622
- Zoro # G111398338
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.25" |
Details
Material | Steel |
Description
A flange provides a bearing surface to hold parts under the head. Length is measured from under the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 4 in, Stainless Steel, Flat Head, Phillips Drive, 40 PK (55005)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Steel Body, 500 PK (U34130.009.0032)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 30mm, PK50 (M07820.100.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Nylon Plain Finish, 40 PK (17W07506)
- BSC PREFERRED Stainless Steel Raised Knurled-Head Thumb Screw 4-40 Thread Size 7/16 Long 3/8 Diameter Head (91830A104)
- BSC PREFERRED Knurled-Head Thumb Screw Slotted Stainless Steel Low-Profile 1/4-20 2-1/2 Long (91746A776)
- BSC PREFERRED Plastic-Head Thumb Screws Knurled M8 x 1.25 mm Thread 30 mm Long, 5PK (96016A586)
- BSC PREFERRED Four-Arm Extended-Tip Thumb Screw 3/8-16 Thread Size 3 Long (93005A589)
- BSC PREFERRED Nylon Raised-Head Thumb Screws 3/8-16 Thread Size 1/2 Long, 25PK (94323A952)
- BSC PREFERRED Soft-Tip Thumb Screw 8-32 Thread Size 1/2 Long (90772A383)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain Nylon, 61/200 in Head Ht, 3/8 in Lg, 10 PK (090832037T)
- Bsc Preferred Thumb Screws