Shop All Drop-In Anchors
Bsc Preferred
Steel Female-Threaded Anchor for Concrete Flanged 1/4-20 UNC 5/8 Long, 10PK
Mfr # 97083A260
Zoro # G811768455
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 97083A260
- Zoro # G811768455
- Country of Origin China
- Category Drop-In Anchors
Description
A zinc plating provides corrosion resistance in wet environments. Also known as drop-in anchors these are often used for overhead applications because the anchor's internal plug expands in four directions to hold the anchor firmly inside the hole before inserting a threaded rod or bolt. To install place the anchor into the hole insert the required installation tool sold separately into the anchor and drive with a hammer until the thicker portion of the tool makes contact with the anchor. Pull-out strength and shear strength values are 25% of the ultimate values for normal-weight concrete.Flanged anchors are easy to set in holes that are longer than the anchor. They sit flush with the surface when installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 110 PK (TKHWI-1200750-3-110P)
- STEELWORKS 5/8-11X36 Thrd Stl Rod (11033)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #3 Stainless Steel, Plain Finish, 50 PK (U53462.009.0001)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Oval Head Slotted Drive, 48 PK (61644)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 1/2-13 UNC, 10PK (97083A520)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 3/8-16 UNC, 10PK (97083A510)
- BSC PREFERRED Shallow-Hole Female-Threaded Anchor 3/8-16 Thread Size, 5PK (97041A614)
- MKT FASTENING Short Drop-In Anchor, 1/2 in Dia, 3-1/2" L, Steel Zinc Plated (301233I)
- ZORO SELECT Flanged Coil Thread Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30577.025.0001)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Carbon Steel Zinc Plated, 100 PK (09320-PWR)
- KANEBRIDGE Short Drop-In Anchor, 3/4" L, Lead Zinc Plated (0612AL)
- Bsc Preferred Concrete Anchors