Shop All Drop-In Anchors
Bsc Preferred
Steel Female-Threaded Anchor for Concrete Flanged 1/2-13 UNC 1 Long
Mfr # 97083A280
Zoro # G211768536
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
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
- Brand Bsc Preferred
- MFR # 97083A280
- Zoro # G211768536
- Country of Origin China
- Category Drop-In Anchors
Description
A zinc plating provides corrosion resistance in wet environments. Also known as drop-in anchors these are often used for overhead applications because the anchor's internal plug expands in four directions to hold the anchor firmly inside the hole before inserting a threaded rod or bolt. To install place the anchor into the hole insert the required installation tool sold separately into the anchor and drive with a hammer until the thicker portion of the tool makes contact with the anchor. Pull-out strength and shear strength values are 25% of the ultimate values for normal-weight concrete.Flanged anchors are easy to set in holes that are longer than the anchor. They sit flush with the surface when installed.
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
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.828 in L, Steel, 10 PK (CPB2-1032-175-10)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, White Steel Flat Head Phillips Drive, 50 PK (79362)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0125)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822655G)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 1/2-13 UNC, 10PK (97083A520)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 3/8-16 UNC, 10PK (97083A510)
- BSC PREFERRED Shallow-Hole Female-Threaded Anchor 3/8-16 Thread Size, 5PK (97041A614)
- ZORO SELECT Short Drop-In Anchor, 3/4" Dia, Steel Zinc Plated (284851)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 1-5/8" L, Steel Zinc Plated, 50 PK (RL-38)
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 200 PK (B30577.050.0001)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RL-58)
- Bsc Preferred Drop-In Anchors