Shop All Drop-In Anchors
Bsc Preferred
Steel Female-Threaded Anchor for Concrete 5/8-11 UNC, 4PK
Mfr # 97083A530
Zoro # G011768316
product price: $38.19
/pk 4, $9.55/ea
$38.19
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
- Brand Bsc Preferred
- MFR # 97083A530
- Zoro # G011768316
- Country of Origin China
- Category Drop-In Anchors
Description
A zinc plating provides corrosion resistance in wet environments. Also known as drop-in anchors these are often used for overhead applications because the anchor's internal plug expands in four directions to hold the anchor firmly inside the hole before inserting a threaded rod or bolt. To install place the anchor into the hole insert the required installation tool sold separately into the anchor and drive with a hammer until the thicker portion of the tool makes contact with the anchor. Pull-out strength and shear strength values are 25% of the ultimate values for normal-weight concrete.Anchors can be installed below the base of the surface as well as flush with the surface.
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
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.040.0008)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4532-832-S-12)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0125)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55450.050.0001)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 1/2-13 UNC, 10PK (97083A520)
- BSC PREFERRED Shallow-Hole Female-Threaded Anchor 3/8-16 Thread Size, 5PK (97041A614)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 3/8-16 UNC, 10PK (97083A510)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, 18-8 Stainless Steel Plain, 10 PK (1314SS0)
- HILLMAN 372083 0.5 in. Drop in Anchor (78780)
- ZORO SELECT Flush Embedment Anchor, 3/8" Dia, 1" L, 18-8 Stainless Steel Plain, 100 PK (U30578.025.0001)
- MKT FASTENING Short Drop-In Anchor, 1/4 in Dia, 1-5/8" L, Steel Zinc Plated (301415I)
- Bsc Preferred Concrete Anchors