Shop All Drop-In Anchors
Bsc Preferred
Steel Female-Threaded Anchor for Concrete 1/2-6 Size Coil Threads
Mfr # 97083A240
Zoro # G911768324
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97083A240
- Zoro # G911768324
- Country of Origin China
- Category Drop-In Anchors
Description
A zinc plating provides corrosion resistance in wet environments. Also known as drop-in anchors these are often used for overhead applications because the anchor's internal plug expands in four directions to hold the anchor firmly inside the hole before inserting a threaded rod or bolt. To install place the anchor into the hole insert the required installation tool sold separately into the anchor and drive with a hammer until the thicker portion of the tool makes contact with the anchor. Pull-out strength and shear strength values are 25% of the ultimate values for normal-weight concrete.Anchors can be installed below the base of the surface as well as flush with the surface. Use those with a coil thread to support temporary concrete formwork. Their threads are shallow and widely spaced for quick threading with a compatible rod or bolt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 9/16 in L, Brass Body, 50 PK (TBC1218.1-50)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04104.031.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0460-188)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 12 mm L, 11 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0005)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 3/8-16 UNC, 10PK (97083A510)
- BSC PREFERRED Shallow-Hole Female-Threaded Anchor 3/8-16 Thread Size, 5PK (97041A614)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 1/2-13 UNC, 10PK (97083A520)
- DEWALT Calk-In Short Drop-In Anchor, 5/8" L, Steel Plain (09211-PWR)
- HILLMAN 372080 0.25-20 in. Drop in Anchor (78778)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK (1312CT0)
- RAWLPLUG Springtoggle 3/16 X 3-1/4 In [Bag Of 6] Case Of 8 (R-S0-SPO5080/6-C)
- Bsc Preferred Concrete Anchors