Shop All Disc Springs
Bsc Preferred
Steel Belleville Spring Lock Washer Zinc-Plated Serrated for Number 6 Size 0.142 ID 0.362 OD, 50PK
Mfr # 90127A111
Zoro # G211469266
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Leg Length 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90127A111
- Zoro # G211469266
- Country of Origin China
- Category Disc Springs
Dimensions
Leg Length | 1.5" |
Details
Material | Zinc-Plated Steel |
Description
Also known as conical washers these have a slightly cupped shape that gives them spring-like flexibility to grip tighter than split and tooth lock washers. They minimize loosening from wear temperature changes and vibration. Load-rated Belleville disc springs are also available.Zinc-plated steel washers have an outer layer of zinc that protects the inner steel from rust in wet environments and extends the life of the washer.For extra gripping power use washers with a serrated top.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Satin Nickel Hinges (2268pri8401LH154916)
- MONROE PMP 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (CS43507572)
- BASICWISE Slim Storage Cabinet Organizer 4 Shelf Rolling Pull Out Cart Rack Tower with Wheels (QI003220)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-100)
- BSC PREFERRED Steel Belleville Spring Lock Washer Serrated Top for 5/8 Screw Size 0.646 ID 1.273 OD, 5PK (90127A035)
- BSC PREFERRED Belleville Spring Lock Washer for M24 Socket Head Screw Zinc-Plated Steel, 5PK (90895A312)
- BSC PREFERRED Belleville Spring Lock Washer Zinc-Plated Steel for 3/8 and M10 Screw Size, 25PK (90895A209)
- BSC PREFERRED Steel Belleville Spring Lock Washer Zinc-Plated for 1-1/4 Screw Size 1.280 ID 2-3/4 OD (90127A124)
- BSC PREFERRED Belleville Spring Lock Washer 18-8 Stainless Steel for Number 5 and M3 Screw Size, 50PK (90895A005)
- BSC PREFERRED Steel Spring Lock Washer Conical DIN 6796 for M12 Size 13 mm ID 29 mm OD, 10PK (93497A200)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500045S)
- Bsc Preferred Disc Springs