Shop All Disc Springs
Bsc Preferred
Steel Belleville Spring Lock Washer Serrated Top for 5/8 Screw Size 0.646 ID 1.273 OD, 5PK
Mfr # 90127A035
Zoro # G911469221
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Leg Length 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90127A035
- Zoro # G911469221
- Country of Origin China
- Category Disc Springs
Dimensions
Leg Length | 1.5" |
Details
Material | Steel |
Description
Also known as conical washers these have a slightly cupped shape that gives them spring-like flexibility to grip tighter than split and tooth lock washers. They minimize loosening from wear temperature changes and vibration. Load-rated Belleville disc springs are also available.For extra gripping power use washers with a serrated top.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Carabiner Multi-Tool (KC605)
- ZORO SELECT O-Ring, Dash 024, Viton, 0.07 In., PK50 (U38871.006.0112)
- CCL Combination Padlock, Bottom, Black/Silver (436L)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS (412SS-3)
- BSC PREFERRED Steel Belleville Spring Lock Washer Zinc-Plated for 1-1/4 Screw Size 1.280 ID 2-3/4 OD (90127A124)
- BSC PREFERRED Belleville Spring Lock Washer Zinc-Plated Steel for 3/8 and M10 Screw Size, 25PK (90895A209)
- BSC PREFERRED Belleville Spring Lock Washer for M24 Socket Head Screw Zinc-Plated Steel, 5PK (90895A312)
- BSC PREFERRED Steel Belleville Spring Lock Washer Zinc-Plated for M8 Screw Size 8.400mm ID 18.000mm OD, 10PK (90127A128)
- BSC PREFERRED Steel Spring Lock Washer Conical DIN 6796 for M12 Size 13 mm ID 29 mm OD, 10PK (93497A200)
- BSC PREFERRED Belleville Spring Lock Washer 18-8 Stainless Steel for Number 5 and M3 Screw Size, 50PK (90895A005)
- ZORO SELECT Disc Spring, Belleville, 1, Chrome Vanadium (1NDX6)
- Bsc Preferred Disc Springs