Shop All Hex Head Cap Screws
Bsc Preferred
Steel, 1.5" L, 5 PK
Mfr # 92865A477
Zoro # G211400825
product price: $32.95
/pk 5, $6.59/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1.5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92865A477
- Zoro # G211400825
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1.5" |
Details
Material | Steel |
Description
Made from Grade 5 steel these screws are suitable for fastening most machinery and equipment. Dimensions meet ASME B18.2.1 specifications. Grade 5 steel hex head screws are marked with three radial lines. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments. Match the thread spacing of mating components. Fine and extra-fine threads are closely spaced to prevent loosening from vibration; the finer the thread the better the resistance.Screws that meet ASTM A449 or SAE J429 comply with specifications and testing requirements for material quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x5/8, PK100 (U07852.037.0062)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01000.043.0250)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 5/8 in Bore Dia., 10 PK (HO-62SS)
- BSC PREFERRED silver color 316 Stainless Steel, 1.5" L, 5 PK (93635A420)
- BSC PREFERRED yellow zinc Steel, 1" L (92620A914)
- BSC PREFERRED Steel, 1" L, 10 PK (90409A140)
- BSC PREFERRED silver blue Zinc-Plated Alloy Steel, 1" L, 10 PK (91263A483)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L (91253A771)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 10 PK (93635A416)
- BSC PREFERRED Corrosion-Resistant 316 Stainless Steel Hex Head Screw for Wood 3/8 Size 10 Long (90123A419)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Alloy Steel, 10 in L (694615G)
- Bsc Preferred Hex Head Cap Screws