Shop All Hex Head Cap Screws
Bsc Preferred
Steel, 1.5" L, 5 PK
Mfr # 91280A741
Zoro # G411404043
product price: $23.49
/pk 5, $4.70/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1.5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91280A741
- Zoro # G411404043
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1.5" |
Details
Material | Steel |
Description
These Class 8.8 steel screws are suitable for fastening most machinery and equipment. Dimensions meet ISO formerly DIN specifications. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments. Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the pitch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (76244)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07470.040.0010)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 2-1/2 in Length, 50 PK (MS16997-68)
- ZORO SELECT Push Type Retainer Asst, 82 Pc (8120)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (99926A151)
- BSC PREFERRED yellow zinc Steel, 1" L, 100 PK (91309A542)
- BSC PREFERRED silver color Zinc-Plated 410 Stainless Steel, 1" L (99795A161)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 100 PK (91294A212)
- BSC PREFERRED High-Strength Class 10.9 Steel Hex Head Screw M16 x 2.00 mm Thread 240 mm Long (90447A124)
- BSC PREFERRED High-Strength Class 10.9 Steel Hex Head Screw M16 x 2.00 mm Thread 180 mm Long Partially Threaded (90447A118)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 12 PK (60364)
- Bsc Preferred Hex Head Cap Screws