Shop All Hex Head Cap Screws
Bsc Preferred
Steel, 1.5" L, 5 PK
Mfr # 91180A876
Zoro # G211402799
product price: $37.89
/pk 5, $7.58/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1.5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91180A876
- Zoro # G211402799
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1.5" |
Details
Material | Steel |
Description
These Class 8.8 steel screws are suitable for fastening most machinery and equipment. Dimensions meet ISO formerly DIN specifications. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments. Match the thread spacing of mating components. Fine and extra-fine threads are closely spaced to prevent loosening from vibration; the finer the thread the better the resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK (N01200.025.0325)
- ZORO SELECT Set Screw, M4 x 0.70mm, 20mm L, PK100 (M51240.040.0020)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 5 PK (450-10)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3/4 in L, 25 PK (FB3HEXB142034P25)
- BSC PREFERRED Heavy Hex Head Screw for Structural Appl. Galvanized Grade A325 ST 1-1/4-7 Thread Size 3 Long (91583A302)
- BSC PREFERRED silver color 1" L, 10 PK (90123A116)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 100 PK (92314A192)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 5 PK (92240A643)
- BSC PREFERRED Corrosion-Resistant 316 Stainless Steel Hex Head Screw for Wood 3/8 Size 10 Long (90123A419)
- BSC PREFERRED zinc Zinc-Plated Steel, 1" L, 50 PK (94209A322)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 5 PK (U01200.087.0150)
- Bsc Preferred Hex Head Cap Screws