Shop All Hex Head Cap Screws
Bsc Preferred
Steel, 1" L, 50 PK
Mfr # 92865A622
Zoro # G511400174
product price: $25.89
/pk 50, $0.52/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92865A622
- Zoro # G511400174
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Steel |
Description
Made from Grade 5 steel these screws are suitable for fastening most machinery and equipment. Dimensions meet ASME B18.2.1 specifications. Grade 5 steel hex head screws are marked with three radial lines. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments. Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the threads per inch. Screws that meet ASTM A449 or SAE J429 comply with specifications and testing requirements for material quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 1/8 in Sq (3501250125-0500)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05152)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 50 mm Bore Dia. (DHO-50SA)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-1/8 in Shaft Dia, 5 PK (WSM-212)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 5 PK (91253A642)
- BSC PREFERRED Zinc-Plated Steel, 1" L, 10 PK (95735A118)
- BSC PREFERRED Steel, 1" L, 25 PK (91247A229)
- BSC PREFERRED yellow zinc Steel, 1" L, 10 PK (92620A593)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92210A458)
- BSC PREFERRED Steel, 1.5" L, 25 PK (91280A977)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 25 PK (M51010.120.0065)
- Bsc Preferred Hex Head Cap Screws