Shop All Hex Head Cap Screws
Bsc Preferred
Steel, 1" L, 50 PK
Mfr # 92865A215
Zoro # G511404158
product price: $31.79
/pk 50, $0.64/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92865A215
- Zoro # G511404158
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Steel |
Description
Made from Grade 5 steel these screws are suitable for fastening most machinery and equipment. Dimensions meet ASME B18.2.1 specifications. Grade 5 steel hex head screws are marked with three radial lines. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments. Match the thread spacing of mating components. Fine and extra-fine threads are closely spaced to prevent loosening from vibration; the finer the thread the better the resistance.Screws that meet ASTM A449 or SAE J429 comply with specifications and testing requirements for material quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 20 PK (05276)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05157)
- ZORO SELECT Thumb Nut, #10-32, Nylon, Plain, PK10 (0801032TNA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041288GR)
- BSC PREFERRED silver blue Zinc-Plated Alloy Steel, 1" L, 10 PK (91263A483)
- BSC PREFERRED Flanged Hex Head Screws for Sheet Metal Zinc-Plated Steel Number 14 Size 3/4 Long, 100PK (90054A313)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 10 PK (92186A629)
- BSC PREFERRED yellow zinc Steel, 1" L, 100 PK (91309A546)
- BSC PREFERRED External Hex Head Drilling Screws for Metal Resistant Steel#12 Size 1.5Long No 4.5 Drill Tip, 50PK (91324A101)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 50 PK (92314A240)
- NEWPORT FASTENERS M12-1.75 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 70 mm L, 150 PK (992230-150)
- Bsc Preferred Hex Head Cap Screws