Shop All Hex Head Cap Screws
Bsc Preferred
Steel, 1" L, 5 PK
Mfr # 96364A211
Zoro # G611402702
product price: $22.39
/pk 5, $4.48/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 96364A211
- Zoro # G611402702
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Steel |
Description
These Class 8.8 steel screws are suitable for fastening most machinery and equipment. Dimensions meet ISO formerly DIN specifications. Length is measured from under the head.Black corrosion-resistant-coated steel screws resist chemicals and withstand 1000 hours of salt spray. To maintain corrosion resistance use these screws with black ultra-corrosion-resistant-coated nuts and washers.Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the pitch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45668)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60238C12)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0459-316)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF0-600500SL-100BX)
- BSC PREFERRED Heavy Duty Screws for Concrete and Block Hex Head Zinc-Plated Steel 1/2 Diameter 6 Long (99795A114)
- BSC PREFERRED carbon black Carbon Steel, 1" L (93097A370)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92240A780)
- BSC PREFERRED red yellow 1" L, 25 PK (97595A232)
- BSC PREFERRED silver color 18-8 Stainless Steel, 6" L, 10 PK (97646A315)
- BSC PREFERRED red yellow 0.75" L, 100 PK (97595A398)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01210.087.0300)
- Bsc Preferred Hex Head Cap Screws