Shop All Hex Head Cap Screws
Bsc Preferred
Steel, 1" L, 25 PK
Mfr # 91247A229
Zoro # G811400119
product price: $36.49
/pk 25, $1.46/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91247A229
- Zoro # G811400119
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Steel |
Description
Made from Grade 5 steel these screws are suitable for fastening most machinery and equipment. Dimensions meet ASME B18.2.1 specifications. Grade 5 steel hex head screws are marked with three radial lines. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments. Match the thread spacing of mating components. Fine and extra-fine threads are closely spaced to prevent loosening from vibration; the finer the thread the better the resistance.Screws that meet ASTM A449 or SAE J429 comply with specifications and testing requirements for material quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 1/4 in L, Brass (240-332-BR.250)
- ZORO SELECT Spring Pin, Slotted, 12x80mm, PK10 (M39100.120.0080)
- AMPG Arch Barrel/Screw, 1/4"-20, 15/16 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5155)
- S.U.R. & R. AUTO PARTS Flat Washer, Fits Bolt Size 3/8" , Copper (SRRBRC127)
- BSC PREFERRED yellow zinc Steel, 1" L (91257A122)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L (91253A847)
- BSC PREFERRED yellow zinc Zinc Yellow-Chromate Plated Steel, 1" L, 10 PK (93474A229)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 10 PK (91720A197)
- BSC PREFERRED yellow zinc Steel, 1" L, 100 PK (91309A539)
- BSC PREFERRED Steel, 1.5" L, 5 PK (91280A741)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 10 PK (U51000.043.0200)
- Bsc Preferred Hex Head Cap Screws