Shop All Hex Head Cap Screws
Bsc Preferred
Steel, 1" L, 10 PK
Mfr # 90409A140
Zoro # G311412995
product price: $19.29
/pk 10, $1.93/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90409A140
- Zoro # G311412995
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Steel |
Description
Made from Grade 8 steel these screws can be used in high-stress applications such as valves pumps motors and automotive suspension systems. They are at least 25% stronger than medium-strength steel screws. The flange distributes pressure where the screw meets the surface eliminating the need for a separate washer. Material meets SAE J429 specifications for quality. Dimensions meet IFI 111 specifications. Grade 8 steel hex head screws are marked with six radial lines. Head height includes the flange. Length is measured from under the flange.Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0050)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Plain Finish (U20200.087.7200)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38130.025.0001)
- MAZE NAILS Hardened Flooring Nails (HF167112)
- BSC PREFERRED Corrosion-Resistant 316 Stainless Steel Hex Head Screw for Wood 3/8 Size 10 Long (90123A419)
- BSC PREFERRED yellow zinc Steel, 1" L, 10 PK (92620A824)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 25 PK (92240A622)
- BSC PREFERRED Passivated 316 Stainless ST Hex Drive Flat Head Screw 100°Countersink M5 x 0.80mm Thread 20mm Long (90729A369)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 5 PK (92186A630)
- BSC PREFERRED Heavy Hex Head Screw for Structural Application Grade A325 Steel 3/4-10 Thread Size 8 Long (91571A316)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (U04104.037.1000)
- Bsc Preferred Hex Head Cap Screws