Shop All Hex Head Cap Screws
Bsc Preferred
Steel, 1" L, 10 PK
Mfr # 3638N113
Zoro # G411402889
product price: $21.15
/pk 10, $2.11/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3638N113
- Zoro # G411402889
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Steel |
Description
Turn these metric screws by hand using the hex head or tighten them with a wrench for extra torque. With an extended tip that locks into a mating hole or slotsometimes known as a dog pointthey are often used to align and secure parts such as gears and pulley wheels. These screws are made of Class 8.8 steel which is twice as strong as low-strength steel and can be used to fasten most machinery and equipment. All meet DIN 561B an international standard for hex head set screw dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 2000 PK (54886)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/4 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0125)
- MIDWEST FASTENER Nut Insert, 1/4" Thrd Sz, Nylon, 10 PK (67008)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 25 PK (SC22080550-14-025P2)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 5 PK (91253A644)
- BSC PREFERRED Black-Phosphate Grade 8 Steel Screws Flanged Hex Head 5/8-11 Thread Size 5 Long (92316A814)
- BSC PREFERRED External Hex Head Drilling Screws for Metal Corrosion-Resistant Steel 5/16 Size 1 Long, 25PK (91324A106)
- BSC PREFERRED Passivated 316 Stainless ST Hex Drive Flat Head Screw 100°Countersink M5 x 0.80mm Thread 20mm Long (90729A369)
- BSC PREFERRED yellow zinc Steel, 1" L, 100 PK (91309A540)
- BSC PREFERRED Heavy Hex Head Screw for Structural Application Grade A325 Steel 1-8 Thread Size 4 Long (91571A338)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-3/4 in L, 5 PK (U04104.062.0475)
- Bsc Preferred Hex Head Cap Screws