Shop All Brass Pipe Fittings
Bsc Preferred
Standard-Wall Brass Pipe Nipple Threaded on Both Ends 3/8 NPT 1-1/2 Long
Mfr # 4568K152
Zoro # G711434061
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4568K152
- Zoro # G711434061
- Country of Origin China
- Category Brass Pipe Fittings
Description
Also known as Schedule 40 this pipe is for use in low-pressure flow applications. It is brass which offers good corrosion resistance. Pipe is seamless and has a smooth interior for unrestricted flow.To adhere to safety standards for drinking water systems use pipe that meets NSF/ANSI 61.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Mounting Set (46645000)
- ORION 3 7/8 in W x 7 in L x 6 7/8 in H, Above or Below, Polyethylene (CS1-6x3x4)
- KOHLER Honesty Valve Trim-Lever (TS99761-4-2MB)
- MOEN Chrome One-Handle Bathroom Faucet (CA42717)
- BSC PREFERRED High-Pressure Chrome-Plated Brass Pipe Fitting Fully Threaded Nipple 1/4 Pipe Size (2641K64)
- THRIFCO PLUMBING 3/4 Inch Brass Tee (5317066)
- ZORO SELECT Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 3/4" Pipe Size (8008-12-12)
- SWIVEL PRO SERIES 0.375 x 0.25 in. Lead Free Hose Barb Adapter, 10PK (SW152104)
- INTERSTATE PNEUMATICS Brass 50 PK (FPP82B-50K)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size (4-2 SE-B)
- PARKER Pipe Nipple, Brass, 1/8" Pipe Size, MNPTF (1/8 FF-B)
- Bsc Preferred Fittings