Shop All Aluminum Pipes
Bsc Preferred
Standard-Wall Aluminum Pipe Threaded on Both Ends 3/4 NPT 72 Long
Mfr # 5038K2
Zoro # G711426776
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6061 Aluminum
- Length 72"
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 5038K2
- Zoro # G711426776
- Country of Origin China
- Category Aluminum Pipes
Dimensions
Length | 72" |
Details
Material | 6061 Aluminum |
Finish | Aluminum |
Description
Made of aluminum this pipe is lightweight with good corrosion resistance. Also known as Schedule 40 pipe it is for use in low-pressure applications. It is seamless which provides a smooth interior for unrestricted flow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. x 3/4 in. x 1/2 in. Brass Push-To-Connect Tee with Pressure Gauge (0 to 200 psi) (FSBTWG34)
- FAUCETURE Wall Mount Kitchen Sink, Wall Mount Mount, White Finish (GCKWS221822)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In FNPT x Hub (1WHX4)
- TOTO Tailpiece Oring Set (TH305SV106)
- ONLINEMETALS 0.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1217)
- K&S ENGINEERING K&S Engineering K Plus S9415 5 - 8 x .016 x 36AluminumTube (K+S9415)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1195)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- ONLINEMETALS 2.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1225)
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- Bsc Preferred Pipes