Shop All Aluminum Pipes
Bsc Preferred
Standard-Wall Aluminum Pipe Threaded on Both Ends 2-1/2 NPT 48 Long
Mfr # 5038K66
Zoro # G011426674
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6061 Aluminum
- Length 72"
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 5038K66
- Zoro # G011426674
- Country of Origin China
- Category Aluminum Pipes
Dimensions
Length | 72" |
Details
Material | 6061 Aluminum |
Finish | Aluminum |
Description
Made of aluminum this pipe is lightweight with good corrosion resistance. Also known as Schedule 40 pipe it is for use in low-pressure applications. It is seamless which provides a smooth interior for unrestricted flow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Brass, Silver (3675 62 18)
- CUSTOM ACCENTS Pvc Hanging File Rail For 5/8 in. Drawer Sides 2 Feet Long White Sold Per Each (581FR-2)
- KOHLER Insert, Aerator, 1.5 Gpm, Medium (1097180)
- ZSI Beta Clamp Assembly, Twin, 3/8 In Tube (T1006S)
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1205)
- ONLINEMETALS 6" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1228)
- ONLINEMETALS 2" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1197)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2" L (ZUSA-PF-5668)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- Bsc Preferred Aluminum Pipes