Shop All Aluminum Pipes
Bsc Preferred
Standard-Wall Aluminum Pipe Threaded on Both Ends 2-1/2 NPT 20 Long
Mfr # 5038K464
Zoro # G711426677
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6061 Aluminum
- Length 72"
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 5038K464
- Zoro # G711426677
- Country of Origin China
- Category Aluminum Pipes
Dimensions
Length | 72" |
Details
Material | 6061 Aluminum |
Finish | Aluminum |
Description
Made of aluminum this pipe is lightweight with good corrosion resistance. Also known as Schedule 40 pipe it is for use in low-pressure applications. It is seamless which provides a smooth interior for unrestricted flow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 8mm IDx12mm OD, 100 Ft, Natural (806FH6)
- EVERFLOW Copper Female Adapter Fitting with SWTxFIP Connection 3/4'' (CCFA0034)
- NIBCO 1-1/2" NOM C Copper DWV 90 Degree Elbow (907 11/2)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Black (806FJ8)
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 4" L (ZUSA-PF-5722)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- Bsc Preferred Aluminum Pipes