Shop All Aluminum Pipes
Bsc Preferred
Standard-Wall Aluminum Pipe Threaded on Both Ends 1/8 NPT 14 Long
Mfr # 5038K362
Zoro # G511426594
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6061 Aluminum
- Length 36"
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 5038K362
- Zoro # G511426594
- Country of Origin China
- Category Aluminum Pipes
Dimensions
Length | 36" |
Details
Material | 6061 Aluminum |
Finish | Aluminum |
Description
Made of aluminum this pipe is lightweight with good corrosion resistance. Also known as Schedule 40 pipe it is for use in low-pressure applications. It is seamless which provides a smooth interior for unrestricted flow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service, 1.0 Gpf Piston Cover Assembly (1388292)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8345G001)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK, Max. Pressure: 75 to 400 psi (169C-6-4)
- BRADLEY Solenoid Valve 3/4" NPT (S27-250)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1195)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- ONLINEMETALS 0.5" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (7513)
- ONLINEMETALS 6" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24870)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- Bsc Preferred Pipes