Shop All Aluminum Pipes
Bsc Preferred
Standard-Wall Aluminum Pipe Threaded on Both Ends 1-1/2 NPT 18 Long
Mfr # 5038K78
Zoro # G711426691
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6061 Aluminum
- Length 10"
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 5038K78
- Zoro # G711426691
- Country of Origin China
- Category Aluminum Pipes
Dimensions
Length | 10" |
Details
Material | 6061 Aluminum |
Finish | Aluminum |
Description
Made of aluminum this pipe is lightweight with good corrosion resistance. Also known as Schedule 40 pipe it is for use in low-pressure applications. It is seamless which provides a smooth interior for unrestricted flow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 10 In (104-517)
- LEGEND VALVE 1/4" 90 SS304 STREET ELBOW (404-041)
- SLOAN Sensor with Clip, Toilets and Urinals (EAF-1021-A)
- HAWS Push Button Assy For Model Hwbfa8L.Vrc (PBA7)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1204)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1205)
- ONLINEMETALS 2" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1197)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ONLINEMETALS 6" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1228)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- Bsc Preferred Pipes