Shop All Stainless Steel Pipes
Bsc Preferred
Standard-Wall 316/316L Stainless Steel Threaded Pipe Threaded on Both Ends 1/8 BSPT 3/4 Long
Mfr # 5470N111
Zoro # G611430088
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12"
- Material - Pipe 316/316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 5470N111
- Zoro # G611430088
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 12" |
Details
Material - Pipe | 316/316L Stainless Steel |
Description
Designed for low-pressure flow applications this pipe is also known as Schedule 40. 316 stainless steel pipe has excellent corrosion resistance. Welded pipe has a weld bead on the inside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tank Accessory Pack (1111827)
- 3M Quick Connect Filter, Polypropylene (3MROP412-20A)
- ZORO SELECT Gate Valve, Class 200, 2 In, 316 SS (4VMW5)
- ZURN 0.35 gpm Aerator, 3/4-27" Thread Size, Chrome, Brass (G68015)
- ZORO SELECT 2" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI20)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNB05)
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA07)
- ZORO SELECT 2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Standards: ASTM A 733 (T6WNI4)
- ZORO SELECT 3" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNK18)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X6" (4321000520)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 3/4" MNPT - 12" L (ZUSA-PF-1333)
- Bsc Preferred Stainless Steel Pipes