Shop All Stainless Steel Pipes
Bsc Preferred
Standard-Wall 316/316L Stainless Steel Pipe Threaded on Both Ends 3/4 NPT 54 Long
Mfr # 4816K926
Zoro # G711428831
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 72"
- Material - Pipe 316/316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4816K926
- Zoro # G711428831
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 72" |
Details
Material - Pipe | 316/316L Stainless Steel |
Description
Designed for low-pressure flow applications this pipe is also known as Schedule 40. 316 stainless steel pipe has excellent corrosion resistance. Welded pipe has a weld bead on the inside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00005)
- SHOWER-WARE ADA Apex Shower (458BADA-W)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND21)
- SLOAN Naval 111 Flush Valve (NAVAL 111)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 1/64" (E4BNB05)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA06)
- ZORO SELECT 1-1/4" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNG24)
- ZORO SELECT 2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8 in (T6BNI08)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND23)
- ZORO SELECT 1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND03)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI04)
- Bsc Preferred Pipes