Shop All Stainless Steel Pipes
Bsc Preferred
Standard-Wall 316/316L Stainless Steel Pipe Threaded on Both Ends 2 NPT 54 Long
Mfr # 4816K939
Zoro # G711428961
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 20"
- Material - Pipe 316/316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 4816K939
- Zoro # G711428961
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 20" |
Details
Material - Pipe | 316/316L Stainless Steel |
Description
Designed for low-pressure flow applications this pipe is also known as Schedule 40. 316 stainless steel pipe has excellent corrosion resistance. Welded pipe has a weld bead on the inside.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Gray Drain 2-7/8" L, 1-3/8" dia. (E16-3020-LW)
- SMITH-COOPER MIPXC Dielectric Union, NL 3/4" (4347004210)
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 3 in Pipe Size (P300-030)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (756-LEORCF)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNF05)
- ONLINEMETALS 1.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (931)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND21)
- ONLINEMETALS 4" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19705)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH05)
- ZORO SELECT 1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND01)
- ZORO SELECT 2-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ06)
- Bsc Preferred Pipes