Shop All Stainless Steel Pipes
Bsc Preferred
Standard-Wall 316/316L Stainless Steel Pipe Threaded on Both Ends 2 NPT 42 Long
Mfr # 4816K938
Zoro # G711428923
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12"
- Material - Pipe 316/316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4816K938
- Zoro # G711428923
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 12" |
Details
Material - Pipe | 316/316L Stainless Steel |
Description
Designed for low-pressure flow applications this pipe is also known as Schedule 40. 316 stainless steel pipe has excellent corrosion resistance. Welded pipe has a weld bead on the inside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Heavy Duty Replacement Escutcheon (BKF-ESC)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Violet (1219-440G3)
- TECHNIFIT Fitting, PTC, Bulkhead Union Elbow, 5/16" or 8mm Tube (PLM5/16 (8MM))
- ARMACELL 3" x 6 ft. Pipe Insulation, 1/2" Wall (DGS30012)
- ZORO SELECT 1/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA15)
- SMITH-COOPER Welded Nipple, S40,304/L, 2-1/2X10" (4321001350)
- ZORO SELECT 2-1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNJ16)
- ZORO SELECT 3/8" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC11)
- ZORO SELECT 3" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNK03)
- ONLINEMETALS 3" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19703)
- ZORO SELECT 3/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNC08)
- Bsc Preferred Pipes