Shop All Stainless Steel Pipes
Bsc Preferred
Standard-Wall 316/316L Stainless ST Threaded Pipe Threaded on Both Ends 3/8 BSPT x 3/8 NPT 12 Long
Mfr # 5470N229
Zoro # G711429937
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12"
- Material - Pipe 316/316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 5470N229
- Zoro # G711429937
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 12" |
Details
Material - Pipe | 316/316L Stainless Steel |
Description
Designed for low-pressure flow applications this pipe is also known as Schedule 40. 316 stainless steel pipe has excellent corrosion resistance. Welded pipe has a weld bead on the inside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Water Heater Element, SS, 240V, 6000W (SP10869QL)
- SLOAN Dual Flush Control Module, Toilets (EBV336A)
- KINGSTON BRASS 25 Console Sink with Brass Legs Single Faucet Hole, WhitePolished Nickel (KVBH252276)
- ZORO SELECT 1/2" MNPT 316 SS Square Head Plug, Max. Pressure: 300 psi (60SQ112N012)
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1/2" (E6BNB07)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ZORO SELECT 1" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNF6)
- ZORO SELECT 2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI1)
- ZORO SELECT 1/8" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNA24)
- ZORO SELECT 1/8" MNPT x 7/8" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA01)
- ZORO SELECT 1" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF01)
- Bsc Preferred Pipes