Shop All Stainless Steel Pipes
Bsc Preferred
Standard-Wall 316/316L Stainless ST Threaded Pipe Threaded on Both Ends 1/4 BSPT x 1/4 NPT 4 Long
Mfr # 5470N21
Zoro # G511430034
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 10"
- Material - Pipe 316/316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 5470N21
- Zoro # G511430034
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 10" |
Details
Material - Pipe | 316/316L Stainless Steel |
Description
Designed for low-pressure flow applications this pipe is also known as Schedule 40. 316 stainless steel pipe has excellent corrosion resistance. Welded pipe has a weld bead on the inside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3in.x3in., 15 psi (0930-K01-GC-15)
- HAM-LET 1/2" x 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 1/2)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-4)
- ZORO SELECT 1/2" MNPT x 3" TBE Polypropylene Pipe Nipple Sch 80 (NIP050-3)
- ZORO SELECT 1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND2)
- ONLINEMETALS 2.375" OD x 0.156" Wall x 2.063" ID Carbon Steel Round Tube A513-Type 5 DOM (15556)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 1/2 in Overall Long, Threaded on Both Ends (T4BND04)
- ZORO SELECT 3/4" MNPT x 1-3/8" TBE Stainless Steel Close Pipe Nipple Sch 80 (E4BNE01)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNH23)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNI02)
- ONLINEMETALS 2" Nom. Schedule 80 Stainless Pipe 316/316L Welded (7835)
- Bsc Preferred Stainless Steel Pipes