Shop All Stainless Steel Pipes
Bsc Preferred
Standard-Wall 316/316L Stainless ST Threaded Pipe Threaded on Both Ends 1/4 BSPT x 1/4 NPT 2 Long
Mfr # 5470N193
Zoro # G911429942
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 10"
- Material - Pipe 316/316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 5470N193
- Zoro # G911429942
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 10" |
Details
Material - Pipe | 316/316L Stainless Steel |
Description
Designed for low-pressure flow applications this pipe is also known as Schedule 40. 316 stainless steel pipe has excellent corrosion resistance. Welded pipe has a weld bead on the inside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- LEGEND VALVE 5/8OD x 3/8OD x 1/4OD T587N L (114-424NL)
- DELTA Trinsic Monitor 14 Series H2Okinetic Shower Trim CB (T14259-CZ)
- THRIFCO PLUMBING 1/8 Inch Drain Cock Valve, #320-C (4401230)
- ZORO SELECT 1" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF6)
- ZORO SELECT 2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNI20)
- ZORO SELECT 1-1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNG21)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE13)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L (ZUSA-PF-1766)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-4572)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG15)
- Bsc Preferred Stainless Steel Pipes