Shop All Stainless Steel Pipes
Bsc Preferred
Standard-Wall 304/304L Stainless Steel Threaded Pipe Fully Threaded 1/8 BSPT 3/4 Long
Mfr # 2427K11
Zoro # G611430019
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 10"
- Material - Pipe 304/304L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 2427K11
- Zoro # G611430019
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 10" |
Details
Material - Pipe | 304/304L Stainless Steel |
Description
Designed for low-pressure flow applications this pipe is also known as Schedule 40.304 stainless steel pipe offers very good corrosion resistance. Welded pipe has a weld bead on the inside.Fully threaded pipe is also known as a close nipple; it is threaded on EH end to the center.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector Kit, Stainless Steel, (48364)
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- BRASSCRAFT 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet Multi-Turn Angle Stop (OCR19X C)
- RELIANCE WATER HEATERS Elec Heater Repair Pack (100109136)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB02)
- ONLINEMETALS 2" OD x 0.188" Wall x 1.625" ID Carbon Steel Round Tube A513-Type 5 DOM (15547)
- ZORO SELECT 2-1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNJ16)
- ZORO SELECT 2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI12)
- ZORO SELECT 4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNL04)
- ZORO SELECT 3/4" MNPT x 6 ft TBE 316 Stainless Steel Pipe Sch 80 (E6BNE23)
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WND1)
- Bsc Preferred Stainless Steel Pipes