Shop All Stainless Steel Pipes
Bsc Preferred
Standard-Wall 304/304L Stainless Steel Pipe Threaded on Both Ends 3/4 Pipe Size 60 Long
Mfr # 4813K54
Zoro # G811429035
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12"
- Material - Pipe 304/304L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 4813K54
- Zoro # G811429035
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 12" |
Details
Material - Pipe | 304/304L Stainless Steel |
Description
Designed for low-pressure flow applications this pipe is also known as Schedule 40.304 stainless steel pipe offers very good corrosion resistance. Welded pipe has a weld bead on the inside.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Strainer, 4", 2" Brass Spud, Brushed Nickel (D6094BN)
- ASAHI 4", Socket, PVC, Y Strainer, 85 psi (1256040)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (1MPK3)
- SLOAN Sensor Single Hole Mount, 1 Hole Sensor Faucet, Polished chrome (EAF200-P-ISM)
- ZORO SELECT 3" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK05)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF03)
- ZORO SELECT 316 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/8 in Overall Long, Fully Threaded, Welded (T6BNE01)
- ZORO SELECT 2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI19)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG16)
- ZORO SELECT 1-1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG12)
- Bsc Preferred Pipes