Shop All Stainless Steel Pipes
Bsc Preferred
Standard-Wall 304/304L Stainless Steel Pipe Threaded on Both Ends 1 Pipe Size 18 Long
Mfr # 4813K126
Zoro # G911428914
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 72"
- Material - Pipe 304/304L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4813K126
- Zoro # G911428914
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 72" |
Details
Material - Pipe | 304/304L Stainless Steel |
Description
Designed for low-pressure flow applications this pipe is also known as Schedule 40.304 stainless steel pipe offers very good corrosion resistance. Welded pipe has a weld bead on the inside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducer, 1-1/2 x 1 In, BSPP (RI11/2EDX1CF)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in.L (12PL-CA11-0240-11B-11B)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (AHLB200-GR)
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF02)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH06)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X3" (4321000610)
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNI15)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC06)
- ZORO SELECT 2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 5S (4VMT2)
- ZORO SELECT 1-1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNH17)
- Bsc Preferred Stainless Steel Pipes