Shop All Thumb Screws
Bsc Preferred
Stainless Steel Spade-Head Thumb Screw 5/16-18 Thread Size 1-1/4 Long, 5PK
Mfr # 91745A585
Zoro # G511398792
product price: $30.95
/pk 5, $6.19/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1.5"
- Material 18-8 Stainless Steel
- Finish silver color
- Head Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91745A585
- Zoro # G511398792
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1.5" |
Head Height | 0.25" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Made from 18-8 stainless steel these thumb screws are chemical resistant and may be mildly magnetic. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31306.016.0300)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Brass 36 PK (61935)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 2000 PK (0826YPG)
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91520)
- BSC PREFERRED Steel Spade-Head Thumb Screws 3/8-16 Thread Size 3 Long, 10PK (90181A636)
- BSC PREFERRED Steel Hex-Head Thumb Screw 1/4-20 Thread Size 1-1/4 Long (90732A420)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip 1/4-28 Thread Size 3/4 Long, 10PK (91185A827)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip M6 x 1mm Thread Size 10mm Long, 10PK (96016A501)
- BSC PREFERRED Large-Diameter Swivel-Tip Thumb Screw 5/8-11 Thread Size 4-9/16 Long (90165A537)
- BSC PREFERRED Iron Wing-Head Thumb Screw M8 x 1.25mm Thread Size 80mm Long (92595A518)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain Iron, 1/2 in Head Ht, 1/2 in Lg, 25 PK (1-1CG-10-M7-)
- Bsc Preferred Thumb Screws