Shop All Thumb Screws
Bsc Preferred
Stainless Steel Knurled-Head Extended-Tip Thumb Screw 1/4-20 Thread Size 1 Long
Mfr # 93015A214
Zoro # G111398437
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
- Head Height 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93015A214
- Zoro # G111398437
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.5" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Made from 18-8 stainless steel these thumb screws are chemical resistant and may be mildly magnetic. Also known as dog- and pilot-point thumb screws insert the point into a drilled hole or slot to hold items in place. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 65 PK (4RWF9)
- GLAZELOCK 1/8", 2" x 4" Plastic Flat Plate Shims Red 600pc/box (50 sheets of 12) (FS02)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 3 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-372)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01210.025.0400)
- BSC PREFERRED Iron Wing-Head Thumb Screw M8 x 1.25mm Thread Size 80mm Long (92595A518)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/2 in Lg (Z1070)
- Bsc Preferred Thumb Screws