Shop All Helical Inserts
Bsc Preferred
Stainless Steel Helical Insert 3/8-16 Right-Hand Thread 1-1/8 Long, 10PK
Mfr # 91732A225
Zoro # G011439209
product price: $34.49
/pk 10, $3.45/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.25"
- Material 18-8 Stainless Steel
- Finish silver color
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91732A225
- Zoro # G011439209
- Country of Origin China
- Category Helical Inserts
Dimensions
Overall Length | 1.25" |
Width | 0.5" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Also known as Heli-Coil inserts these inserts have coils that expand once installed to securely anchor the insert. All have a prong for ease of installation. An installation tool grips the prong and reduces the coil diameter enabling the insert to fit in tapped holes. Remove the prong to insert the screw. Installation requires a drill bit a helical insert tap an installation tool and a prong break-off tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0469)
- TITAN FASTENERS Drywall Screw Assortment, Black Phosphate Finish, 275 PCS (TFP6ABX275)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.812 in Bore Dia., 500 PK (181RIBP)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 30 PK (931941)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert M7 x 1 mm Thread Size 7 mm Installed Length, 10PK (90296A311)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert 5/8-18 Right-Hand Thread 5/8 Long (91732A541)
- BSC PREFERRED Stainless Steel Helical Insert M10 x 1.5 Thread Size 20 mm Long, 5PK (91732A800)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert M7 x 1 mm Thread Size 14 mm Installed Length, 5PK (90296A313)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert 4-40 Right-Hand Thread 0.112 Long, 10PK (91732A351)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert 5/8-11 Right-Hand Thread 5/8 Long, 5PK (91732A394)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-5/8X1.0D)
- Bsc Preferred Helical Inserts