Shop All Thumb Screws
Bsc Preferred
Stainless Steel Flared-Collar Knurled-Head Thumb Screw 8-32 Thread Size 1/4 Long, 5PK
Mfr # 99607A221
Zoro # G111398543
product price: $28.49
/pk 5, $5.70/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
- Head Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 99607A221
- Zoro # G111398543
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.25" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Made from 18-8 stainless steel these thumb screws are chemical resistant and may be mildly magnetic. They have a slightly raised head and a decorative flared collar. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (1448KPF)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07968)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (N2001-316SS-4)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001640)
- BSC PREFERRED Plastic-Head Thumb Screws Knurled M8 x 1.25 mm Thread 30 mm Long, 5PK (96016A586)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 1/2 Long (98816A249)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 1/4-20 Thread Size 3/4 Long (98816A266)
- BSC PREFERRED Steel Knurled-Head Thumb Screw High-Profile 1/4-20 Thread Size 1 Long (90200A548)
- BSC PREFERRED Knurled-Head Thumb Screw Stainless Steel Low-Profile 4-40 Thread Size 5/16Long 5/16 Diameter Head (91746A113)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw 1/4-28 Thread Size 1-1/4 Long (99607A246)
- AMPG Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 2 in Lg (Z2145)
- Bsc Preferred Thumb Screws