Shop All Thumb Screws
Bsc Preferred
Stainless Steel Flanged Spade-Head Thumb Screw 10-24 Thread Size 3/4 Long, 5PK
Mfr # 91744A245
Zoro # G111398697
product price: $16.65
/pk 5, $3.33/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
- Head Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91744A245
- Zoro # G111398697
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.25" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Made from 18-8 stainless steel these thumb screws are chemical resistant and may be mildly magnetic. They have a flange that provides a bearing surface to hold parts under the head. Length is measured from under the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34686)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Black Oxide, 7/16 in Ht, 50 PK (N04120.050.0001)
- 80/20 Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (3760)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931283)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip M6 x 1mm Thread Size 10mm Long, 10PK (96016A501)
- BSC PREFERRED Iron Spade-Head Thumb Screw M6 x 1mm Thread Size 30mm Long (90359A170)
- BSC PREFERRED Swivel-Tip Thumb Screw 1/4-20 Thread Size 2 Long (90282A205)
- BSC PREFERRED Swivel-Tip Thumb Screw 3/8-16 Thread Size 3 Long (90282A233)
- BSC PREFERRED Plastic-Head Thumb Screws Two-Arm 1/4-20 Thread 3/4 Long, 10PK (91185A921)
- BSC PREFERRED Knurled-Head Thumb Screw Slotted Stainless Steel Low-Profile 1/4-20 2-1/2 Long (91746A776)
- ZORO SELECT Wing Nuts, 1/4-20X3/4 TYPE D STAM, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg (1412WD)
- Bsc Preferred Thumb Screws