Shop All Bearing Lockwashers
Bsc Preferred
Spring Lock Washer for Stepped Slotted Bearing Nuts for M8 Screw Size
Mfr # 90407A111
Zoro # G711463535
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90407A111
- Zoro # G711463535
- Country of Origin China
- Category Bearing Lockwashers
Description
Designed for use with bearing nuts these lock washers have a conical shape that presses like a spring against bearings bushings gears and pulleys to hold them in place on your threaded shaft or spindle. They also have an inner tab that sits in the shaft or spindles keyway to prevent the nut from loosening. Made of steel theyre strong and flexible.DIN 462 and DIN 5406 washers meet international standards for lock washer dimensions. Pair DIN 462 washers with DIN 1804 bearing nuts and DIN 5406 washers with DIN 981 bearing nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 35 x 55 x 8 mm., Nitrile Rubber (355508TC)
- GENERAL MANUFACTURING Mid-Size Reel W/Saf-T-Lok Outlet (2200-3026)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- DDS Shaft Seal, 90mm I. D., 130mm O. D., 13mm W (9013013TA)
- TRITAN Lockwasher, inch, For Use with AN19 Locknut (W19)
- TRITAN Lockwasher, inch, For Use with N05 Locknut (W05)
- TRITAN Lockwasher, inch, For Use with AN16 Locknut (W16)
- NTN NTN AS1110, Washer For Nrb 50 Mm Id X 70 Mm Od X 1 Mm W Steel (AS1110)
- TRITAN Lockwasher, inch, For Use with N04 Locknut (W04)
- FSQ Lockwasher, 8.42in. 0.3in. W (W32)
- TRITAN Lockwasher, Metric For Use with KM12 Locknut (MB12)
- Bsc Preferred Bearing Tools & Accessories