Shop All Solid Rivets
Bsc Preferred
Solid Rivets with Washer for Soft Material No. 8 0.181 Dia for 0.722 Max Material Thick, 10PK
Mfr # 97537A198
Zoro # G611462621
product price: $16.25
/pk 10, $1.63/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97537A198
- Zoro # G611462621
- Country of Origin China
- Category Solid Rivets
Description
The washer creates a large holding surface on the back of the material. Also known as belt rivets use for fastening conveyor belts or leather. Install in a countersunk hole and the angled head sits flush with the material's surface. These rivets are made of copper which is electrically conductive nonmagnetic and has good corrosion resistance.Installation requires access to both sides of the material as well as a tool and a hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Eye Nut, M16-2.00 Thread Size, 13 mm Thread Lg, Steel, Zinc Plated, 2 PK (RN5821600-002P2)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade 2, Plain Finish (21104)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x3 L, PK25 (WWG-CLPZ-173)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/16 in L, 17/64 in Dia., Brass, Plain, 50 PK (170-332-BR)
- BSC PREFERRED 18-8 Stainless Steel Flat Head Solid Rivets 1/4 Dia for 0.25 Maximum Material Thickness, 50PK (97386A341)
- BSC PREFERRED Brass Flat Head Solid Rivets 1/8 Diameter for 0.688 Maximum Material Thickness, 100PK (97500A125)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (55A0406-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.437 in L, Aluminum Body, 250 PK (26AD0407-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 1 in L, Aluminum Body, 250 PK (30A0316-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Brass Body, 125 PK (41B0612)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (35F0508-EA-100)
- Bsc Preferred Solid Rivets