Shop All Square Nuts
Bsc Preferred
Snap-in Nut Zinc-Plated Steel M6 Size for 0.635 mm-1.6 mm Panel Thickness, 25PK
Mfr # 90680A191
Zoro # G211454170
product price: $28.25
/pk 25, $1.13/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90680A191
- Zoro # G211454170
- Country of Origin China
- Category Square Nuts
Description
Snap these nuts into square holes in thin material. Threads float inside the retainer so you can install a bolt at a slight angle to align off-center parts. Mounting legs expand to lock the fastener in place. Install them by hand or with pliers.Zinc-plated steel nuts resist corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Stainless Steel Hex Head Hex Drive, 6 PK (79094)
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07040.087.0300)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK (M51030.030.0005)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 8 mm Bore Dia., 100 PK (DHO-8ST PA)
- BSC PREFERRED Adhesive-Mount Nut 316 Stainless Steel M4 x 0.7mm Thread Size 23mm Base Diameter, 10PK (98007A316)
- BSC PREFERRED Adhesive-Mount Nut Zinc-Plated Steel 10-32 Thread Size, 10PK (98007A150)
- BSC PREFERRED 360 Brass Acme Square Nut Right Hand 1-5 Thread Size (95270A147)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.087.0001)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20250-100BX)
- ZORO SELECT 1"-8 Stainless Steel Plain Finish Square Nut - Regular (U51096.100.0001)
- Bsc Preferred Square Nuts