Shop All Square Nuts
Bsc Preferred
Snap-in Nut 18-8 Stainless Steel 1/4-20 Thread Size 0.125 to 0.156 Panel Thickness, 5PK
Mfr # 90680A310
Zoro # G911454470
product price: $15.89
/pk 5, $3.18/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material 18-8 Stainless Steel
- Color silver color
- Nut Height 0.25"
- Length 0.5"
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90680A310
- Zoro # G911454470
- Country of Origin China
- Category Square Nuts
Dimensions
Nut Height | 0.25" |
Length | 0.5" |
Width | 0.5" |
Details
Basic Material | 18-8 Stainless Steel |
Color | silver color |
Description
These nuts have good chemical resistance and may be mildly magnetic. Snap them into square holes in thin material. Threads float inside the retainer so you can install a bolt at a slight angle to align with off-center parts. Mounting legs expand to lock the fastener in place. They can be installed by hand or with pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (SC2204012-100P)
- L.H. DOTTIE #6-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Carbon Steel, 100 PK (TMC632114)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5 (U39350.037.0600)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (53597)
- BSC PREFERRED Alloy Steel Socket Nut 5/16-24 Thread Size (92067A030)
- BSC PREFERRED 360 Brass Acme Square Nut Right Hand 1-5 Thread Size (95270A147)
- BSC PREFERRED Adhesive-Mount Nut Zinc-Plated Steel 10-32 Thread Size, 10PK (98007A150)
- BSC PREFERRED Adhesive-Mount Nut 316 Stainless Steel M4 x 0.7mm Thread Size 23mm Base Diameter, 10PK (98007A316)
- ZORO SELECT M12-10.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.120.0001)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.150.0001)
- ZORO SELECT 5/8"-11 Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (SQNI20620-025BX)
- Bsc Preferred Square Nuts