Shop All Set Screws
Bsc Preferred
Slotted Alloy Steel Flat-Tip Set Screws M3 x 0.5 mm Thread 4 mm Long, 100PK
Mfr # 92098A124
Zoro # G311440493
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75"
- Material Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92098A124
- Zoro # G311440493
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 0.75" |
Details
Material | Alloy Steel |
Finish | silver blue |
Description
Strong and durable these alloy steel set screws hold objects tightly against flat surfaces. Their flat tip causes minimal surface damage even with frequent adjustments. They are often used to secure gears and pulleys to shafts. All meet ISO and DIN dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1-1/8"-7, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11360.112.0001)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 130 PCS (36D710)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8042957)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5-PK5)
- BSC PREFERRED Alloy Steel Flat-Tip Set Screws Black-Oxide 5/8-18 Thread 1 Long (94105A425)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 5/8-11 Thread 2-1/4 Long, 5PK (91375A803)
- BSC PREFERRED Alloy Steel Extended-Tip Set Screw M16 x 2 mm Thread 80 mm Long (92905A683)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 6-32 Thread 3/16 Long, 100PK (91375A143)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 10-32 Thread 3/8 Long, 100PK (91375A440)
- BSC PREFERRED 316 Stainless Steel Square-Head Cup-Point Set Screw Super-Corrosion-Resistant 1/2-13 Thread 2Long (94087A171)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/2-13 x 1 1/2", Alloy Steel, Black Oxide, 100PK (213562-100)
- Bsc Preferred Set Screws