Shop All Set Screws
Bsc Preferred
Slotted 18-8 Stainless Steel Flat-Tip Set Screw M3 x 0.5 mm Thread 4 mm Long, 10PK
Mfr # 91067A118
Zoro # G311440806
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5"
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91067A118
- Zoro # G311440806
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 0.5" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Secure objects to flat surfaces in washdown and corrosive environments. Made of stainless steel these set screws resist corrosion better than steel and are almost as strong. Their flat tip causes minimal surface damage even when theyre adjusted frequently. They are often used to fix gears and pulleys to a shaft. All meet ISO and DIN dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 585 PK (51183)
- VAST Spring Nut, M8-1.25, 100 PK (V210 M8-100)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 10 PK (SHR-87ST PA)
- MIDWEST FASTENER Coupling Nut, 7/16"-20, Steel, Zinc Plated, 1-1/4 in Lg, 16 PK (53769)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black-Oxide 9/16-18 Thread 1/2 Long (91375A406)
- BSC PREFERRED Slotted Brass Flat-Tip Set Screw M5 x 0.8 mm Thread 12 mm Long, 10PK (93038A138)
- BSC PREFERRED 18-8 Stainless Steel Brass-Tip Set Screws 5/16-18 Thread 1/2 Long, 10PK (90669A578)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 5/8 Long, 100PK (92311A196)
- BSC PREFERRED 18-8 Stainless Steel Flat-Tip Set Screws 10-32 Thread 3/8 Long, 25PK (94355A335)
- BSC PREFERRED Swivel-Tip Set Screw Black-Oxide Alloy Steel 5/8-11 Thread 3 Long (92432A491)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 10-32 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (370704-100)
- Bsc Preferred Set Screws