Shop All Strut Channel Accessories
Bsc Preferred
Sit-on-Top Strut Channel Washer for 5/8 Diameter Rod Zinc-Plated Steel
Mfr # 1273N611
Zoro # G911440640
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Depth 0.2"
- Length 2"
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 1273N611
- Zoro # G911440640
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.2" |
Length | 2" |
Width | 1.5" |
Details
Material | Zinc-Plated Steel |
Description
Add hardware to strut channel without having to hold the washer in place or reach inside the channel. Use with hex nuts to connect threaded rod.Zinc-plated steel washers are more corrosion resistant in wet environments than powder-coated and painted steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- MERSEN Forklift Limiter Fuse, CNN Series, 250A, Very Fast Acting, 130VAC, Bolt-On (CNN250)
- EATON JoystickOperator, Illuminated, Yellow, 22mm (M22-L-Y-230W)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Channel Nut Without Spring, 100PK (SCN50)
- ZORO SELECT Channel Washer, 1/2 In, Gold, PK25 (V500 1/2Y)
- FLEX-STRUT Channel Bracket, Flat Top, 16-1/2" (FS-5639-16.5 E/G)
- ZORO SELECT Channel Spring Nut, 3/8 In, Silver, PK25 (V200 3/8S2)
- FLEX-STRUT Angle, Hole-Short Slot, 1-5/8x2-5/8 (FS-5106 E/G)
- VAST Strut Channel Fitting, Green, 1/4 (V349GN)
- ZORO SELECT Channel Angle Plate, Silver (V321EG)
- Bsc Preferred Strut Channel Accessories