Shop All Strut Channel Accessories
Bsc Preferred
Sit-on-Top Strut Channel Washer for 5/16 Diameter Rod Green Painted Steel
Mfr # 1273N51
Zoro # G811469925
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Green Painted Steel
- Depth 1"
- Length 2"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 1273N51
- Zoro # G811469925
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 1" |
Length | 2" |
Width | 2" |
Details
Material | Green Painted Steel |
Description
Add hardware to strut channel without having to hold the washer in place or reach inside the channel. Use with hex nuts to connect threaded rod.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Split Loom-1/4 in Black, Split Loom (27025)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- DETECTION SYSTEMS Infrared Motion Sensor (DS151I)
- EATON Circuit Breaker, FAZ Series 16A, 1 Pole, 277/480V AC, B Curve (FAZ-B16/1-SP)
- VAST Strut Channel Fitting, Silver, 1/4 (V387-45EG)
- VAST Strut Trolley, 3-1/2" L x 1-5/16" W, PK5 (V399-5)
- ZORO SELECT Channel Washer, 1/2 In, Gold, PK25 (V500 1/2Y)
- FLEX-STRUT Channel Bracket, Flat Top, 10-1/2" (FS-5639-10.5 E/G)
- VAST Strut Channel Fitting, 1/4 (V342HDG)
- NVENT CADDY Conduit Clamp, 3 In EMT, Silver (SCH56B)
- VAST Ez Cone Top Grip Nut, 5/16"-18 EG, PK25 (V225 5/16EZ-25)
- Bsc Preferred Strut Channel Accessories