Shop All Strut Channel Accessories
Bsc Preferred
Sit-on-Top Strut Channel Washer for 3/8 Diameter Rod Zinc-Plated Steel
Mfr # 1273N27
Zoro # G211441088
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Depth 0.5"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 1273N27
- Zoro # G211441088
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 1" |
Length | 2" |
Details
Material | Zinc-Plated Steel |
Description
Add hardware to strut channel without having to hold the washer in place or reach inside the channel. Use with hex nuts to connect threaded rod.Zinc-plated steel washers are more corrosion resistant in wet environments than powder-coated and painted steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (B161406SC)
- UNISTRUT STRUT CONDUIT CLAMP 1"" (RP1213EG)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-240A)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2C)
- ZORO SELECT Channel U Fitting, Gold (V300UY)
- ZORO SELECT Channel Washer, 1/4 In, Silver, PK25 (V500 1/4SS)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- ZORO SELECT Channel Flat Plate, Silver (V351EG)
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- VAST Strut Channel Fitting, 1/4 (V321HDG)
- Bsc Preferred Strut Channel Accessories