Shop All Strut Channel Accessories
Bsc Preferred
Sit-on-Top Strut Channel Washer for 3/8 Diameter Rod Green Powder-Coated Steel
Mfr # 1273N25
Zoro # G611441091
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Green Powder-Coated Steel
- Depth 1"
- Width 2"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 1273N25
- Zoro # G611441091
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 1" |
Width | 2" |
Length | 3" |
Details
Material | Green Powder-Coated Steel |
Description
Add hardware to strut channel without having to hold the washer in place or reach inside the channel. Use with hex nuts to connect threaded rod.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules - No Shield (531-SWN)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-120A)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 3/8In (ZCM1003/8-10)
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in (V400NEOCPW)
- VAST Springless Nut, 1/4"-20"X1/4" 316SS, PK25 (V220 1/4S2-25)
- ZORO SELECT Channel Angle Bracket, Gold (V329-45Y)
- ZORO SELECT Superstrut Channel Bolt, 1/2 In, Silver, PK25 (V530 1/2)
- VAST Strut Channel Fitting, 1/4 (V346HDG)
- Bsc Preferred Strut Channel Accessories