Shop All Strut Channel Accessories
Bsc Preferred
Sit-on-Top Strut Channel Washer for 3/8 Diameter Rod Galvanized Steel
Mfr # 1273N26
Zoro # G811469864
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Depth 1"
- Length 4"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 1273N26
- Zoro # G811469864
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 1" |
Length | 4" |
Width | 2" |
Details
Material | Galvanized Steel |
Description
Add hardware to strut channel without having to hold the washer in place or reach inside the channel. Use with hex nuts to connect threaded rod.Galvanized steel washers have better corrosion resistance in wet environments than zinc-plated steel and can be used outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1001G)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Portable GFCI Power Supply with Manual Set, 15A, 120V AC, 15' Stripped leads, Black (GFPSTOEMM)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Channel Nut Without Spring, 100PK (SCN50)
- FLEX-STRUT Fixture Stud (FS-6460 E/G)
- VAST Strut Channel Fitting, Silver, 1/4 (V328-45EG)
- VAST Trolley 4-Wheel 3-1/2"X3-1/2", 3-Hole EG (V400)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- ZORO SELECT Superstrut Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2)
- CALBRITE Post Base for 1-5/8 in Strut, 304 SS (S45800PB00)
- Bsc Preferred Strut Channel Accessories