Shop All Strut Channel Accessories
Bsc Preferred
Sit-on-Top Strut Channel Washer for 1/4 Diameter Rod Zinc-Plated Steel
Mfr # 1273N17
Zoro # G911440657
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Depth 1"
- Length 4"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 1273N17
- Zoro # G911440657
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 1" |
Length | 4" |
Width | 2" |
Details
Material | Zinc-Plated Steel |
Description
Add hardware to strut channel without having to hold the washer in place or reach inside the channel. Use with hex nuts to connect threaded rod.Zinc-plated steel washers are more corrosion resistant in wet environments than powder-coated and painted steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RA18-6FS)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, IP 65, 30mm, 10A (9001KS11K3H13)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 18 Lb Tensile 100/Pk, 4" (KTI78040)
- VAST Post Base Angled, 6 Hole, 304SS, PK5 (V645SS-10)
- FLEX-STRUT Channel Bracket, Flat Top, 12-1/2" (FS-5639-12.5 E/G)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQSS)
- VAST Springless Nut, 5/16"-18"X3/8" EG, PK100 (V220 5/16-100)
- VAST Strut Channel Fitting, 1/4 (V6SQHDG)
- FLEX-STRUT Nut, Mini, Short Spring, No. 8/32 (FS-7-0832 E/G)
- FLEX-STRUT Bracket, Double-Channel, 24" (FS-5637-24 E/G)
- Bsc Preferred Strut Channel Accessories